
Deluxe Shag DXS-2327 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2327-23
- Zoro # G310343818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXS2327-23
Zoro #
G310343818
UPC #
889292343107
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.18 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.26 in
Details
Color
Navy
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
2.03 lb
Features
Machine Crafted
High/Low Texture
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Primary Color
Marine Blue
Construction
Machine Woven
Description
The Deluxe Shag area rug is the perfect addition to any modern minimalist home. Crafted with plush pile polypropylene in Turkey, this machine-woven beauty provides an elegant and soft touch to your living space. Its design exudes a calming presence while its texture offers a luxurious feel underfoot. And for added protection and comfort, we recommend using a rug pad underneath it. Cleaning is easy too! Simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.