
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEM2301-810
Zoro #
G410338776
UPC #
889292431651
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.31 in
Details
Color
Pale Blue, Light Brown, Beige
Style
Rustic
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
28 lb
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Woven
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Printed Design
No
Description
This rustic-style Demi area rug is the perfect addition to any room. Hand woven from Jute, this no pile rug is made in India and features a durable construction for lasting use. To ensure maximum comfort and protection, we recommend pairing it with a rug pad sold separately. With its charming design and sturdy materials, this rustic-style Demi area rug will quickly become your favorite piece of home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.