
Demi DEM-2303 Handmade Area Rug
Mfr # DEM2303-23
Zoro # G910338931
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Medium Green
Style
Rustic
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEM2303-23
Zoro #
G910338931
UPC #
889292431743
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in
Details
Color
Beige, Medium Green
Style
Rustic
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.1 lb
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Description
This rustic-style Demi area rug is the perfect addition to any room. Hand woven from Jute, this no pile rug is made in India and features a durable construction for lasting use. To ensure maximum comfort and protection, we recommend pairing it with a rug pad sold separately. With its charming design and sturdy materials, this rustic-style Demi area rug will quickly become your favorite piece of home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.