
Demi DEM-2304 Handmade Area Rug
Mfr # DEM2304-23
Zoro # G110339547
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Beige
Style
Rustic
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEM2304-23
Zoro #
G110339547
UPC #
889292431804
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in
Details
Color
Pale Blue, Beige
Style
Rustic
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
2.1 lb
Includes
Care Label
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Description
This rustic-style Demi area rug is the perfect addition to any room. Hand woven from Jute, this no pile rug is made in India and features a durable construction for lasting use. To ensure maximum comfort and protection, we recommend pairing it with a rug pad sold separately. With its charming design and sturdy materials, this rustic-style Demi area rug will quickly become your favorite piece of home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.