
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DNM1001-10SQ
Zoro #
G810341536
UPC #
888473925347
Country of Origin
India
Dimensions
Size
10 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
120 in
Thickness
0.25 in
Details
Color
Navy, Blue
Style
Cottage
Material
Face: 100% Cotton
Shape
Square
Features
Handmade
Weight
45 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Printed Design
No
Sub Style
Farmhouse
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Description
This Denim area rug is the perfect way to bring a cottage style to any room. The hand-woven construction and cotton material make this piece an ideal addition to your home. This no pile rug is made in India and requires spot cleaning only for maintenance. For best results, pair with a rug pad not included for extra cushioning and stability. Add this denim area rug to your home today and enjoy its stylish look for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.