
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DNM1001-23
Zoro #
G310341531
UPC #
764262845204
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in
Details
Color
Navy, Blue
Style
Cottage
Material
Face: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.7 lb
Machine Washable
No
Sub Style
Farmhouse
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This Denim area rug is the perfect way to bring a cottage style to any room. The hand-woven construction and cotton material make this piece an ideal addition to your home. This no pile rug is made in India and requires spot cleaning only for maintenance. For best results, pair with a rug pad not included for extra cushioning and stability. Add this denim area rug to your home today and enjoy its stylish look for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.