
Diane DAI-2302 Handmade Area Rug
Mfr # DAI2302-810
Zoro # G010349486
product price: $950.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Lunar Green, Black
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2302-810
Zoro #
G010349486
UPC #
889292590471
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.16 in
Details
Color
Light Silver, Lunar Green, Black
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
24 lb
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Construction
Hand Woven
Primary Color
Light Silver
Machine Washable
No
High/Low Texture
No
Description
Welcome a timeless classic into your home with this Diane area rug. Hand-woven in India from Jute, it features a no pile construction that is perfect for any space. This durable, natural fiber rug offers an effortless way to add texture and warmth to any room. Plus, its low profile makes it easy to use with furniture or other decorative accents. For added protection and longevity, we recommend using with a rug pad sold separately. To clean, simply spot clean as needed. Add timeless style and comfort to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.