
Diane DAI-2305 Handmade Area Rug
Mfr # DAI2305-576
Zoro # G010335205
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Sterling Grey, Black
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2305-576
Zoro #
G010335205
UPC #
889292582124
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Light Silver, Sterling Grey, Black
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
11.25 lb
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Primary Color
Light Silver
Description
This Diane area rug is a perfect addition to any home. The hand-woven construction of jute gives it a unique texture and an elegant style that will bring life to any room. This no pile rug is a great way to add warmth and softness without adding bulk or taking away from the overall look of the room. With its subtle colors, this rug is sure to fit into many different decor styles. Made in India, this rug requires spot cleaning only for easy maintenance. For added protection, we recommend using with a rug pad sold separately. Add an eye-catching piece with the Diane area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.