
Diane DAI-2306 Handmade Area Rug
Mfr # DAI2306-23
Zoro # G410335362
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Dark Grey, Black, Silver
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2306-23
Zoro #
G410335362
UPC #
889292586351
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Light Silver, Dark Grey, Black, Silver
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
1.8 lb
High/Low Texture
No
Primary Color
Light Silver
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Description
This Diane area rug will make a beautiful addition to any room. Made of jute, this hand-woven rug has no pile and is constructed in India with traditional techniques. For best results, use a rug pad underneath to keep the rug secure and in place. This versatile piece can be easily spot-cleaned when necessary. Choose this Diane area rug for your home and enjoy its timeless style for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.