
Diane DAI-2306 Handmade Area Rug
Mfr # DAI2306-912
Zoro # G810335306
product price: $1,475.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Silver, Dark Grey, Black, Silver
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2306-912
Zoro #
G810335306
UPC #
889292576406
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.16 in
Details
Color
Light Silver, Dark Grey, Black, Silver
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
32.4 lb
Features
Handmade
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Construction
Hand Woven
Primary Color
Light Silver
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Description
This Diane area rug will make a beautiful addition to any room. Made of jute, this hand-woven rug has no pile and is constructed in India with traditional techniques. For best results, use a rug pad underneath to keep the rug secure and in place. This versatile piece can be easily spot-cleaned when necessary. Choose this Diane area rug for your home and enjoy its timeless style for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.