
Diane DAI-2307 Handmade Area Rug
Mfr # DAI2307-23
Zoro # G810335344
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Pearl, Natural, Light Wood, Ash
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2307-23
Zoro #
G810335344
UPC #
889292586368
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Pearl, Natural, Light Wood, Ash
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
1.8 lb
Durable/Performance Rated
No
Primary Color
Pearl
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Description
This Diane area rug is the perfect choice for any room in your home. Crafted with a hand-woven construction, this jute rug is incredibly durable and sure to last you through years of use. With no pile, this rug is easy to clean and maintain - simply spot clean when needed. Made in India, this beautiful style will add an elegant touch to any space. Place it atop a rug pad sold separately for maximum comfort and stability. Upgrade your home decor today with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.