
Diane DAI-2307 Handmade Area Rug
Mfr # DAI2307-576
Zoro # G410335485
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Pearl, Natural, Light Wood, Ash
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2307-576
Zoro #
G410335485
UPC #
889292583923
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Pearl, Natural, Light Wood, Ash
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
11.25 lb
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Pearl
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
No
Printed Design
No
Description
This Diane area rug is the perfect choice for any room in your home. Crafted with a hand-woven construction, this jute rug is incredibly durable and sure to last you through years of use. With no pile, this rug is easy to clean and maintain - simply spot clean when needed. Made in India, this beautiful style will add an elegant touch to any space. Place it atop a rug pad sold separately for maximum comfort and stability. Upgrade your home decor today with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.