
Diane DAI-2307 Handmade Area Rug
Mfr # DAI2307-912
Zoro # G210335548
product price: $1,475.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Pearl, Natural, Light Wood, Ash
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2307-912
Zoro #
G210335548
UPC #
889292579759
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.16 in
Details
Color
Pearl, Natural, Light Wood, Ash
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32.4 lb
High/Low Texture
No
Construction
Hand Woven
Durable/Performance Rated
No
Primary Color
Pearl
Outdoor Safe
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Description
This Diane area rug is the perfect choice for any room in your home. Crafted with a hand-woven construction, this jute rug is incredibly durable and sure to last you through years of use. With no pile, this rug is easy to clean and maintain - simply spot clean when needed. Made in India, this beautiful style will add an elegant touch to any space. Place it atop a rug pad sold separately for maximum comfort and stability. Upgrade your home decor today with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.