
Diane DAI-2308 Handmade Area Rug
Mfr # DAI2308-23
Zoro # G810335511
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Natural, Khaki
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2308-23
Zoro #
G810335511
UPC #
889292583299
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Natural, Khaki
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
1.8 lb
Has Fringe
No
Primary Color
Natural
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Hand Woven
Description
This Diane area rug is the perfect addition to any space. Crafted with quality in mind, this beautiful hand-woven Jute rug is made in India and has no pile for a sleek finish. For added stability and comfort, we recommend using a rug pad not included. Spot clean only for easy care. This timeless design will bring style and sophistication to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.