
Diane DAI-2308 Handmade Area Rug
Mfr # DAI2308-576
Zoro # G910335572
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Natural, Khaki
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2308-576
Zoro #
G910335572
UPC #
889292589116
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Natural, Khaki
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
11.25 lb
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Natural
Machine Washable
No
Construction
Hand Woven
Printed Design
No
Durable/Performance Rated
No
Description
This Diane area rug is the perfect addition to any space. Crafted with quality in mind, this beautiful hand-woven Jute rug is made in India and has no pile for a sleek finish. For added stability and comfort, we recommend using a rug pad not included. Spot clean only for easy care. This timeless design will bring style and sophistication to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.