
Diane DAI-2308 Handmade Area Rug
Mfr # DAI2308-912
Zoro # G910335664
product price: $1,475.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Natural, Khaki
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2308-912
Zoro #
G910335664
UPC #
889292581233
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.16 in
Details
Color
Natural, Khaki
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
32.4 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Natural
Description
This Diane area rug is the perfect addition to any space. Crafted with quality in mind, this beautiful hand-woven Jute rug is made in India and has no pile for a sleek finish. For added stability and comfort, we recommend using a rug pad not included. Spot clean only for easy care. This timeless design will bring style and sophistication to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.