
Diane DAI-2309 Handmade Area Rug
Mfr # DAI2309-810
Zoro # G010335656
product price: $950.00
/ea
Free Shipping & Returns
Key Features
Color
Khaki, Natural, Sand
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2309-810
Zoro #
G010335656
UPC #
889292578752
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.16 in
Details
Color
Khaki, Natural, Sand
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
24 lb
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Khaki
Description
The Diane Hand Woven Jute Area Rug is the perfect addition to any room. Constructed from durable jute fibers and made in India, this area rug is designed to stand up to high traffic areas. The flat weave construction provides a texture that will bring your space to life. This rug can be spot cleaned for easy maintenance, and we recommend using a rug pad for added cushion and stability. Add the perfect touch of style with this beautiful area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.