
Diane DAI-2310 Handmade Area Rug
Mfr # DAI2310-912
Zoro # G410335416
product price: $1,475.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Silver
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAI2310-912
Zoro #
G410335416
UPC #
889292582513
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.16 in
Details
Color
Light Silver
Style
Area Rug
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
32.4 lb
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Light Silver
Machine Washable
No
High Traffic Compatible
Yes
Description
This Diane area rug offers a unique and beautiful style to any space. Expertly hand-woven in India, the jute material is strong and durable, making it perfect for high traffic areas. With its no pile construction, this rug is easy to clean and maintain with simple spot cleaning. To maximize comfort and reduce wear on your floors, we recommend using a rug pad with this product not included. Create an inviting atmosphere in any room with this stunning Diane area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.