Zoro Homepage

Downtown DTW-2322 Machine Crafted Area Rug

  • Mfr # DTW2322-2745

  • Zoro # G510340365


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 2 in x 3 ft 9 in
Color
Blue, Denim, Cream, Tan, Light Beige, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW2322-2745
Zoro #
G510340365
UPC #
889292609616
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in

Details

Color
Blue, Denim, Cream, Tan, Light Beige, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
2.8 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Printed Design
Yes
Primary Color
Metallic - Silver
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No

Description

Introducing the Downtown Area Rug, a timeless piece that will bring warmth and sophistication to any room. Featuring a classic style and hand-crafted from durable polyester, this machine woven rug is perfect for high traffic areas. The medium pile provides an inviting texture and softness that you will love in your home. For ease of care, simply spot clean with mild detergent when necessary. Bring the Downtown Area Rug into your space for a look of elegance that will last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.