
Downtown DTW-2325 Machine Crafted Area Rug
Mfr # DTW2325-679
Zoro # G810340683
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Cream, Tan
Style
Area Rug
Material
Face: 100% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTW2325-679
Zoro #
G810340683
UPC #
889292601610
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Light Beige, Cream, Tan
Style
Area Rug
Material
Face: 100% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
20.13 lb
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Primary Color
Pearl
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Downtown area rug is a luxurious addition to any room. The machine-woven construction provides a durable foundation, making it an ideal choice for high-traffic areas. It features a medium pile height and is made of soft polyester that will feel comfortable and cozy underfoot. Its stylish design will add the perfect touch to any decor and its neutral tones are sure to blend in with your existing color scheme. Plus, it's made in Turkey so you can be assured of its quality. To maximize the life of your rug, we recommend using a rug pad underneath for additional cushioning and slip-resistance. For easy care, spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.