Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downtown DTW-2328 Machine Crafted Area Rug

  • Mfr # DTW2328-2773

  • Zoro # G510340648


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Cream, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTW2328-2773
Zoro #
G510340648
UPC #
889292601771
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.49 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.31 in

Details

Color
Light Beige, Cream, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 80% Cotton, 20% Polyester
Includes
Care Label
Weight
6.44 lb
Features
Machine Crafted
Style
Area Rug
Primary Color
Pearl
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing

Description

Introducing the Downtown area rug; a perfect way to add style and texture to any room. This Turkish-made machine-woven masterpiece is made of polyester, making it durable enough for high traffic areas without sacrificing comfort. It features a medium pile, providing just the right amount of cushioning for your feet and furniture. With its beautiful design, this rug will instantly elevate any space - from living rooms to bedrooms. Plus, it?s easy to care for; simply spot clean with mild detergent when needed! Add a touch of luxury to your home with the Downtown area rug today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.