
Downtown DTW-2329 Machine Crafted Area Rug (Discontinued)
- Mfr # DTW2329-71010
- Zoro # G610341002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTW2329-71010
Zoro #
G610341002
UPC #
889292601863
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Gray, Tan, Denim, Sky Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
26.79 lb
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
Yes
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Pearl
High/Low Texture
No
Description
Introducing the Downtown area rug; a perfect way to add style and texture to any room. This Turkish-made machine-woven masterpiece is made of polyester, making it durable enough for high traffic areas without sacrificing comfort. It features a medium pile, providing just the right amount of cushioning for your feet and furniture. With its beautiful design, this rug will instantly elevate any space - from living rooms to bedrooms. Plus, it?s easy to care for; simply spot clean with mild detergent when needed! Add a touch of luxury to your home with the Downtown area rug today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.