
Dresden DRE-2300 Area Rug , With Fringe
Mfr # DRE2300-6796
Zoro # G310342354
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Off-White, Deep Teal, Dusty Sage, Ink Blue, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2300-6796
Zoro #
G310342354
UPC #
889292508773
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Taupe, Off-White, Deep Teal, Dusty Sage, Ink Blue, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
35.58 lb
Features
Has Fringe
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
Description
Add a modern flair to your space with this polyester Dresden area rug. Its medium pile height is perfect for high traffic areas, while its machine woven construction makes it both durable and comfortable. This Turkish-made area rug is best paired with a rug pad for added cushion and support. Care instructions are simple: spot clean only! With its contemporary design, this area rug will bring the perfect touch of style to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.