
Dresden DRE-2301 Area Rug , With Fringe
Mfr # DRE2301-1215
Zoro # G910342419
product price: $2,195.00
/eaKey Features
Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRE2301-1215
Zoro #
G910342419
UPC #
889292508827
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
102.34 lb
Features
Has Fringe
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Bring a classic modern style to your home with the Dresden Area Rug. This rug is expertly crafted in Turkey from polyester material, and features a medium pile that is perfect for high traffic areas. The fringe adds an extra touch of sophistication and texture to any room. For best results, pair this area rug with a rug pad to protect it against everyday wear and tear. Cleaning is easy; simply spot clean with mild detergent when needed. Refresh your space today with the Dresden Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.