
Dresden DRE-2301 Area Rug , With Fringe
Mfr # DRE2301-274
Zoro # G910342334
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2301-274
Zoro #
G910342334
UPC #
889292508865
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
5.89 lb
Features
Has Fringe
Includes
Care Label
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Bring a classic modern style to your home with the Dresden Area Rug. This rug is expertly crafted in Turkey from polyester material, and features a medium pile that is perfect for high traffic areas. The fringe adds an extra touch of sophistication and texture to any room. For best results, pair this area rug with a rug pad to protect it against everyday wear and tear. Cleaning is easy; simply spot clean with mild detergent when needed. Refresh your space today with the Dresden Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.