
Dresden DRE-2301 Machine Crafted Area Rug
Mfr # DRE2301-53RD
Zoro # G810342410
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2301-53RD
Zoro #
G810342410
UPC #
889292508889
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
15.71 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Description
Bring a classic modern style to your home with the Dresden Area Rug. This rug is expertly crafted in Turkey from polyester material, and features a medium pile that is perfect for high traffic areas. The fringe adds an extra touch of sophistication and texture to any room. For best results, pair this area rug with a rug pad to protect it against everyday wear and tear. Cleaning is easy; simply spot clean with mild detergent when needed. Refresh your space today with the Dresden Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.