Zoro Homepage

Dresden DRE-2301 Machine Crafted Area Rug

  • Mfr # DRE2301-710RD

  • Zoro # G010343293


product price: $765.00
/ea
Free Shipping & Returns

Key Features

Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRE2301-710RD
Zoro #
G010343293
UPC #
889292508926
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Taupe, Off-White, Dusty Sage, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
35.34 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No

Description

Bring a classic modern style to your home with the Dresden Area Rug. This rug is expertly crafted in Turkey from polyester material, and features a medium pile that is perfect for high traffic areas. The fringe adds an extra touch of sophistication and texture to any room. For best results, pair this area rug with a rug pad to protect it against everyday wear and tear. Cleaning is easy; simply spot clean with mild detergent when needed. Refresh your space today with the Dresden Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.