
Dresden DRE-2302 Area Rug , With Fringe
Mfr # DRE2302-1215
Zoro # G810343479
product price: $2,195.00
/eaKey Features
Color
Dusty Sage, Taupe, Off-White, Ink Blue, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2302-1215
Zoro #
G810343479
UPC #
889292508957
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Dusty Sage, Taupe, Off-White, Ink Blue, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
102.34 lb
Features
Has Fringe
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
Yes
Description
Dress up your living space with the modern and stylish Dresden area rug. Manufactured in Turkey, this machine-woven piece offers a medium pile that's perfect for high-traffic areas, ensuring it will stand up to daily wear and tear while maintaining its chic aesthetic. The rug boasts a playful fringe detail that adds a touch of whimsy to its otherwise sleek design. Made of durable polyester, it's easy to care for ? simply spot clean with mild detergent as needed. For optimal performance, we recommend using this rug with a pad. So elevate your decor today with the Dresden area rug; it's more than just an accessory, it's the foundation of a beautiful room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.