
Dresden DRE-2302 Area Rug , With Fringe
Mfr # DRE2302-2773
Zoro # G110343377
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Taupe, Off-White, Ink Blue, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2302-2773
Zoro #
G110343377
UPC #
889292509008
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Dusty Sage, Taupe, Off-White, Ink Blue, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
10.8 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Dress up your living space with the modern and stylish Dresden area rug. Manufactured in Turkey, this machine-woven piece offers a medium pile that's perfect for high-traffic areas, ensuring it will stand up to daily wear and tear while maintaining its chic aesthetic. The rug boasts a playful fringe detail that adds a touch of whimsy to its otherwise sleek design. Made of durable polyester, it's easy to care for ? simply spot clean with mild detergent as needed. For optimal performance, we recommend using this rug with a pad. So elevate your decor today with the Dresden area rug; it's more than just an accessory, it's the foundation of a beautiful room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.