
Dresden DRE-2303 Machine Crafted Area Rug
Mfr # DRE2303-53RD
Zoro # G910343706
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Taupe, Dusty Sage, Ink Blue, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2303-53RD
Zoro #
G910343706
UPC #
889292509145
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Off-White, Taupe, Dusty Sage, Ink Blue, Light Gray, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
15.71 lb
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Description
This modern Dresden area rug is a perfect addition to any room in your home. Featuring polyester construction and machine woven construction, this area rug is designed to withstand high traffic areas while remaining durable and soft. The medium pile adds a luxurious feel underfoot, making it the perfect choice for any living space. Made in Turkey, this elegant area rug will instantly upgrade the look of any room with its sophisticated style. For optimal performance, pair with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.