Dresden DRE-2304 Area Rug , With Fringe

  • Mfr # DRE2304-1215

  • Zoro # G110343711


product price: $2,744.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Color
Taupe, Off-White, Light Gray, Deep Teal, Dusty Sage, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRE2304-1215
Zoro #
G110343711
UPC #
889292509213
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in

Details

Color
Taupe, Off-White, Light Gray, Deep Teal, Dusty Sage, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
102.34 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No

Description

Bring a modern flair to your home with this magnificent Dresden area rug. This stunning piece features a machine-woven construction, crafted in Turkey from Polyester for durability and comfort underfoot. The medium pile height is great for high traffic areas, while its fringe adds an eye-catching detail. To preserve the rug's beauty, we recommend using a pad underneath not included. With its modern style and impressive craftsmanship, this Dresden area rug will be the perfect addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.