
Dresden DRE-2304 Area Rug , With Fringe
Mfr # DRE2304-9122
Zoro # G910343676
product price: $1,340.00
/eaKey Features
Color
Taupe, Off-White, Light Gray, Deep Teal, Dusty Sage, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2304-9122
Zoro #
G910343676
UPC #
889292509329
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
Taupe, Off-White, Light Gray, Deep Teal, Dusty Sage, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
62.43 lb
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
Description
Bring a modern flair to your home with this magnificent Dresden area rug. This stunning piece features a machine-woven construction, crafted in Turkey from Polyester for durability and comfort underfoot. The medium pile height is great for high traffic areas, while its fringe adds an eye-catching detail. To preserve the rug's beauty, we recommend using a pad underneath not included. With its modern style and impressive craftsmanship, this Dresden area rug will be the perfect addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.