
Dresden DRE-2304 Machine Crafted Area Rug
Mfr # DRE2304-53RD
Zoro # G910343492
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Off-White, Light Gray, Deep Teal, Dusty Sage, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2304-53RD
Zoro #
G910343492
UPC #
889292509275
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Taupe, Off-White, Light Gray, Deep Teal, Dusty Sage, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
15.71 lb
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Description
Bring a modern flair to your home with this magnificent Dresden area rug. This stunning piece features a machine-woven construction, crafted in Turkey from Polyester for durability and comfort underfoot. The medium pile height is great for high traffic areas, while its fringe adds an eye-catching detail. To preserve the rug's beauty, we recommend using a pad underneath not included. With its modern style and impressive craftsmanship, this Dresden area rug will be the perfect addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.