
Dresden DRE-2305 Area Rug , With Fringe
Mfr # DRE2305-1014
Zoro # G810343516
product price: $1,710.00
/eaKey Features
Color
Dusty Sage, Taupe, Off-White, Deep Teal, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2305-1014
Zoro #
G810343516
UPC #
889292509336
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in
Details
Color
Dusty Sage, Taupe, Off-White, Deep Teal, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
79.53 lb
Includes
Care Label
Features
Has Fringe
Has Fringe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing the Dresden Area Rug ? an exquisite addition to any modern home. Crafted in Turkey with luxurious polyester, this hand-woven rug features a medium pile that is both comfortable and durable. It's perfect for high traffic areas due to its heavy-duty construction and versatile design. Plus, it has a unique fringe border for an added touch of elegance! Add a stylish touch of comfort to your home with this beautiful area rug ? you won't regret it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.