
Dresden DRE-2310 Area Rug , With Fringe (Discontinued)
- Mfr # DRE2310-9122
- Zoro # G110347481
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2310-9122
Zoro #
G110347481
UPC #
889292510103
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
Dusty Sage, Taupe, Off-White, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
62.43 lb
Features
Has Fringe
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Has Fringe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Description
This traditional Dresden area rug will bring a touch of sophistication to any room. Made of 100% Polyester with a medium pile, this durable rug is perfect for high traffic areas. Machine woven in Turkey and crafted with care, this area rug is sure to last for years to come. Spot clean only and use with a rug pad not included for the best results. Create an inviting atmosphere in any space with this beautiful Dresden area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.