
Dresden DRE-2310 Machine Crafted Area Rug
Mfr # DRE2310-53RD
Zoro # G310347588
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Taupe, Off-White, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2310-53RD
Zoro #
G310347588
UPC #
889292510059
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Dusty Sage, Taupe, Off-White, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
15.71 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Description
This traditional Dresden area rug will bring a touch of sophistication to any room. Made of 100% Polyester with a medium pile, this durable rug is perfect for high traffic areas. Machine woven in Turkey and crafted with care, this area rug is sure to last for years to come. Spot clean only and use with a rug pad not included for the best results. Create an inviting atmosphere in any space with this beautiful Dresden area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.