Dresden DRE-2312 Area Rug , With Fringe

  • Mfr # DRE2312-1215

  • Zoro # G110348365


product price:  $2,195.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Taupe, Dusty Sage, Off-White, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRE2312-1215
Zoro #
G110348365
UPC #
889292510257
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in

Details

Color
Taupe, Dusty Sage, Off-White, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
102.34 lb
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes

Description

Welcome the elegance of traditional design into your home with our Dresden Collection Area Rug. Made in Turkey and featuring a timeless pattern, this machine-woven, polyester rug is perfect for high-traffic areas of your home. It offers a medium pile for comfort underfoot and comes adorned with an exquisite fringe, adding an additional touch of sophistication to any room. For longevity and to prevent slippage, we recommend using this rug with a pad underneath. Plus, maintaining its pristine look is easy - simply spot clean it with mild detergent whenever necessary. This area rug is not just a floor covering; it's a statement piece that will elevate your interior decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.