
Dresden DRE-2312 Area Rug , With Fringe
Mfr # DRE2312-23
Zoro # G310348356
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Dusty Sage, Off-White, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2312-23
Zoro #
G310348356
UPC #
889292510271
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.43 in
Details
Color
Taupe, Dusty Sage, Off-White, Light Gray, Deep Teal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
3.31 lb
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Description
Welcome the elegance of traditional design into your home with our Dresden Collection Area Rug. Made in Turkey and featuring a timeless pattern, this machine-woven, polyester rug is perfect for high-traffic areas of your home. It offers a medium pile for comfort underfoot and comes adorned with an exquisite fringe, adding an additional touch of sophistication to any room. For longevity and to prevent slippage, we recommend using this rug with a pad underneath. Plus, maintaining its pristine look is easy - simply spot clean it with mild detergent whenever necessary. This area rug is not just a floor covering; it's a statement piece that will elevate your interior decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.