
Dresden DRE-2314 Area Rug , With Fringe
Mfr # DRE2314-1215
Zoro # G010349752
product price: $2,744.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Color
Gray, White, Medium Gray, Light Slate, Mustard, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2314-1215
Zoro #
G010349752
UPC #
889292593403
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Gray, White, Medium Gray, Light Slate, Mustard, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
102.34 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Pale Slate
Sub Style
Minimalist
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
Yes
Printed Design
0
Machine Washable
No
Durable/Performance Rated
No
Description
This Dresden area rug brings minimalist modern style to any room. The polyester construction is made in Turkey and machine-woven for durability. It features a medium pile, making it ideal for high traffic areas, and a fringe detail that adds subtle sophistication. To maintain its pristine condition, this rug should be spot cleaned with mild detergent. For best results, we recommend using a rug pad underneath it. Transform any space with this stylish and practical piece of floor art!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.