
Dresden DRE-2314 Area Rug , With Fringe
Mfr # DRE2314-2773
Zoro # G310335219
product price: $235.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, White, Medium Gray, Light Slate, Mustard, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2314-2773
Zoro #
G310335219
UPC #
889292593458
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Gray, White, Medium Gray, Light Slate, Mustard, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Weight
10.8 lb
Features
Has Fringe
Construction
Machine Woven
Primary Color
Pale Slate
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
0
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Sub Style
Minimalist
Description
This Dresden area rug brings minimalist modern style to any room. The polyester construction is made in Turkey and machine-woven for durability. It features a medium pile, making it ideal for high traffic areas, and a fringe detail that adds subtle sophistication. To maintain its pristine condition, this rug should be spot cleaned with mild detergent. For best results, we recommend using a rug pad underneath it. Transform any space with this stylish and practical piece of floor art!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.