
Dresden DRE-2314 Area Rug , With Fringe
Mfr # DRE2314-575
Zoro # G110335198
product price: $395.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, White, Medium Gray, Light Slate, Mustard, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRE2314-575
Zoro #
G110335198
UPC #
889292593472
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in
Details
Color
Gray, White, Medium Gray, Light Slate, Mustard, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
20.98 lb
Features
Has Fringe
Primary Color
Pale Slate
Construction
Machine Woven
Has Fringe
Yes
Printed Design
0
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
Description
This Dresden area rug brings minimalist modern style to any room. The polyester construction is made in Turkey and machine-woven for durability. It features a medium pile, making it ideal for high traffic areas, and a fringe detail that adds subtle sophistication. To maintain its pristine condition, this rug should be spot cleaned with mild detergent. For best results, we recommend using a rug pad underneath it. Transform any space with this stylish and practical piece of floor art!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.