Dresden DRE-2320 Area Rug , With Fringe

  • Mfr # DRE2320-274

  • Zoro # G910337620


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
White, Medium Gray, Light Slate, Gray, Denim, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRE2320-274
Zoro #
G910337620
UPC #
889292594288
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.43 in

Details

Color
White, Medium Gray, Light Slate, Gray, Denim, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
5.89 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Sub Style
Minimalist
Durable/Performance Rated
No
Primary Color
Slate
Printed Design
0
Outdoor Safe
No
Backing
No Backing

Description

Make a statement with the Dresden area rug, a stunning addition to any room. Exemplifying minimalist modern style, this Turkish-made piece is machine woven from durable polyester, making it ideal for high traffic areas. Its medium pile offers the perfect balance between comfort and practicality, while its stylish fringe adds an extra layer of visual interest. For optimum performance and longevity, we recommend using this rug with a pad. And don't worry about upkeep - simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Elevate your living space today with the Dresden area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.