
Dresden DRE-2320 Area Rug , With Fringe
Mfr # DRE2320-9122
Zoro # G310337435
product price: $1,340.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
White, Medium Gray, Light Slate, Gray, Denim, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2320-9122
Zoro #
G310337435
UPC #
889292594363
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
White, Medium Gray, Light Slate, Gray, Denim, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
62.43 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
Backing
No Backing
Printed Design
0
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Slate
Sub Style
Minimalist
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Description
Make a statement with the Dresden area rug, a stunning addition to any room. Exemplifying minimalist modern style, this Turkish-made piece is machine woven from durable polyester, making it ideal for high traffic areas. Its medium pile offers the perfect balance between comfort and practicality, while its stylish fringe adds an extra layer of visual interest. For optimum performance and longevity, we recommend using this rug with a pad. And don't worry about upkeep - simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Elevate your living space today with the Dresden area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.