
Dresden DRE-2320 Machine Crafted Area Rug
Mfr # DRE2320-53RD
Zoro # G810337690
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Color
White, Medium Gray, Light Slate, Gray, Denim, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2320-53RD
Zoro #
G810337690
UPC #
889292594301
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
White, Medium Gray, Light Slate, Gray, Denim, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
15.71 lb
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Sub Style
Minimalist
Printed Design
0
Primary Color
Slate
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
Make a statement with the Dresden area rug, a stunning addition to any room. Exemplifying minimalist modern style, this Turkish-made piece is machine woven from durable polyester, making it ideal for high traffic areas. Its medium pile offers the perfect balance between comfort and practicality, while its stylish fringe adds an extra layer of visual interest. For optimum performance and longevity, we recommend using this rug with a pad. And don't worry about upkeep - simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Elevate your living space today with the Dresden area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.