
Dresden DRE-2323 Area Rug , With Fringe
Mfr # DRE2323-1014
Zoro # G110338267
product price: $1,710.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Gray, White, Denim, Mustard, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2323-1014
Zoro #
G110338267
UPC #
889292594653
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in
Details
Color
Medium Gray, Gray, White, Denim, Mustard, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
79.53 lb
Includes
Care Label
Features
Has Fringe
Primary Color
Light Grey
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
0
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Description
The Dresden area rug is the perfect addition to any home. Featuring a timeless Updated Traditional style, this piece features a fringe for an added touch of sophistication. Made of polyester and machine woven in Turkey, this area rug is well-suited for high traffic areas as it boasts a medium pile that holds up against wear and tear. For proper care, spot clean with mild detergent when needed. We recommend pairing with a rug pad for added comfort and stability. With its classic design, the Dresden area rug will easily become the focal point of your room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.