
Dresden DRE-2324 Area Rug , With Fringe
Mfr # DRE2324-6796
Zoro # G110337864
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, White, Medium Gray, Mustard, Light Slate, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2324-6796
Zoro #
G110337864
UPC #
889292594882
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Gray, White, Medium Gray, Mustard, Light Slate, Denim
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
35.58 lb
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
0
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Pale Slate
Has Fringe
Yes
Description
The Dresden area rug is the perfect way to add a touch of modern elegance to any room in your home. Featuring an updated traditional style, this machine-woven polyester rug boasts a medium pile that?s perfect for high traffic areas. Finished with an attractive fringe, the Dresden will become the centerpiece of your decor. To keep it looking its best, spot clean with mild detergent and use a rug pad for extra cushioning and support. Add sophistication and style to any room today with the Dresden area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.