
Dresden DRE-2325 Area Rug , With Fringe
Mfr # DRE2325-9122
Zoro # G310338661
product price: $1,507.99
/eaKey Features
Color
Medium Gray, Gray, White, Light Slate, Mustard, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2325-9122
Zoro #
G310338661
UPC #
889292595063
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
Medium Gray, Gray, White, Light Slate, Mustard, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
62.43 lb
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Printed Design
0
Primary Color
Pale Slate
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Description
The Dresden Area Rug will add a sophisticated touch to your home. This updated traditional style rug features a fringe and is machine woven in Turkey of polyester for maximum durability and comfort. With its medium pile, this rug is perfect for high traffic areas and is sure to withstand everyday wear-and-tear. To ensure lasting quality, we recommend pairing with a rug pad sold separately. Easy care instructions include spot cleaning with mild detergent. Add timeless elegance to your living space with the Dresden Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.