
Dublin DUB-2305 Machine Crafted Area Rug
Mfr # DUB2305-710103
Zoro # G810340867
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, White, Navy, Denim, Light Blue, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUB2305-710103
Zoro #
G810340867
UPC #
888473931584
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.08 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Medium Gray, White, Navy, Denim, Light Blue, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
23.23 lb
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Description
This Dublin area rug is the perfect addition to any traditional-style home. Its low pile Polypropylene construction makes it ideal for high traffic areas, while its machine woven construction ensures lasting quality and durability. Crafted in Turkey, this area rug will bring a touch of elegance to your space for years to come. To get the most out of your rug, we recommend using a rug pad not included. Add a touch of sophistication to any room with this Dublin area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.