Zoro Homepage

Duke DUK-1000 Handmade Area Rug

  • Mfr # DUK1000-M

  • Zoro # G910340873


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 5 ft
Color
Brown, Black, Ivory
Style
Rustic
Material
Face: 100% Hair On Hide
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUK1000-M
Zoro #
G910340873
UPC #
888473808503
Country of Origin
Argentina

Dimensions

Size
5 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.2 in

Details

Color
Brown, Black, Ivory
Style
Rustic
Material
Face: 100% Hair On Hide
Shape
Square
Features
Handmade
Weight
5 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Crafted
Has Fringe
No
Outdoor Safe
No
Sub Style
Lodge
Backing
No Backing

Description

Give your home an elegant, rustic touch with this beautiful Duke area rug! Handcrafted in Argentina of premium Hair On Hide, the Duke rug is sure to bring style and sophistication to any room. Its low-pile construction makes it perfect for high traffic areas, while its natural hide material will ensure long-lasting durability. The no pile design also makes it easy to clean ? simply dry clean only as needed. To maximize comfort and extend the life of the rug, we recommend using a rug pad sold separately. Transform your home with this exquisite Duke area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.