
Eagean EAG-2306 Outdoor Safe Area Rug
Mfr # EAG2306-679
Zoro # G910347643
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Blue, Ink Blue, Taupe
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2306-679
Zoro #
G910347643
UPC #
888473889410
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Light Blue, Blue, Ink Blue, Taupe
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Blue
Sub Style
Moroccan
Description
This elegant Eagean area rug is the perfect way to add a modern, global style to your living space. Crafted of durable polypropylene, this low pile rug is designed for high traffic areas and can be used outdoors as well as indoors. Machine woven in Turkey, its construction ensures long-lasting use. To extend its life and prevent slipping, we recommend using a rug pad underneath not included. Cleaning is easy - just hose off with water and hang to dry. Bring a touch of worldly style into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.